SPILLSLOPE STEEL SHELF FOR 30/45 GAL CAB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SPILLSLOPE STEEL SHELF FOR 30/45 GAL CAB

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT29937
  • Mfr. Model # 29937
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2714
  • Shipping Weight 10.35 lbs

Product Details

SpillSlope(R) Steel Shelf for 2-door 30/40/45-gal. (43"W) and 17-gal. Piggyback safety cabinets.

Technical Specs

  • Depth 14"
  • For Use With 17 gal. (2) Door 30, 40, 45 gal. Cabinets
  • Includes (1) Shelf, 45, 60 and 90 gal., (2) Shelves
  • Height 1"
  • Material Galvanized Steel
  • Item Spillslope(R) Steel Shelf
  • Width 39-3/8"
  • Spill Capacity 17 gal.
  • Standards ANSI MH28.1
  • Load Capacity 350 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list