SHELF DIVIDER HI-TECH 12/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF DIVIDER HI-TECH 12/PK

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL5240-1812-12
  • Mfr. Model # 5240-1812-12
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2050
  • Shipping Weight 18.0 lbs

Product Details

Industrial grade shelving unit accessories, 12 inch x 18 in. shelf dividers.

Technical Specs

  • Colour Gray
  • Depth 18"
  • Finish Powder Coated
  • For Use With Hallowell Shelving
  • Gauge 24 ga
  • Height 12"
  • Item Shelf Divider Hi-Tech
  • Material Cold Rolled Sheet Steel
  • Includes 12 Package

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list