Skip Content
SHELF DIVIDER,36 IN.,STAINLESS STEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELF DIVIDER,36 IN.,STAINLESS STEE

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GRP7
  • Mfr. Model # 5GRP7
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Depth 36"
  • Finish Natural
  • Colour Natural
  • Height 6"
  • For Use With 36" Stainless Steel Shelves
  • Item Shelf Divider
  • Width 1"
  • Material Stainless Steel
  • Standards NSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list