Skip Content
SHELF DIVIDER,36 IN.,CHROME,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF DIVIDER,36 IN.,CHROME,PK2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5GRP4
  • Mfr. Model # 5GRP4
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Colour Silver
  • Finish Chrome
  • For Use With 36" Steel Shelves
  • Depth 36"
  • Height 6"
  • Item Shelf Divider
  • Width 1"
  • Material Steel
  • Standards NSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list