SHELF DIVIDERS, SET OF 4, 14IN DEPTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF DIVIDERS, SET OF 4, 14IN DEPTH

JUSTRITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JRT29985
  • Mfr. Model # 29985
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2714
  • Shipping Weight 5.04 lbs

Product Details

Shelf Dividers fit shelf depth of 14", set/4, yellow.

Technical Specs

  • Colour Yellow
  • Depth 14"
  • Height 2"
  • Includes (4) Dividers
  • Material Steel
  • Item Shelf Dividers Fit Shelf
  • Width 2-1/32"
  • Load Capacity 5 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list