Skip Content
SHELF CHROME SUPER ADJUST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF CHROME SUPER ADJUST

METRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MPWA1872NC
  • Mfr. Model # A1872NC
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2046
  • Shipping Weight 20.5 lbs

Product Details

Chrome Plated Super Adjustable 2(TM) Super Erecta(R) shelves. Quick and easy shelf height adjustment. Plastic sleeves and wedges are included with each shelf. Dimensions 18 in. L x 72 in. W.

Technical Specs

  • Finish Chrome Plated
  • Colour Silver
  • Depth 18"
  • For Use With Standard Super Erecta Posts
  • Includes Zinc Retainer Rings
  • Material Steel
  • Width 72"
  • Item Wire Shelf

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List