SHELF BRACKET HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF BRACKET HD

JOHN STERLING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DNT8
  • Mfr. Model # 4DNT8
  • UNSPSC # 31162501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs

Technical Specs

  • Colour White
  • Finish -
  • Height (In.) 10
  • Extended Length (In.) -
  • For Use With -
  • Includes -
  • Item Heavy Duty Shelf Bracket
  • Load Capacity (Lb.) 500
  • Length (In.) 14-1/2
  • Max. Opening (In.) -
  • Material Steel
  • Max. Rod Dia. (In.) -
  • Max. Panel Thickness (In.) -
  • Package Quantity 1
  • Stanley Class Number -
  • Size (In.) -
  • Thickness (In.) -
  • Type -
  • Torque (In.-Lbs.) -
  • Hand -
  • Screw Size -
  • Width (In.) -
  • Holds -
  • Hardware Not Included
  • Opening Angle (Deg.) -
  • Min. Opening Depth (In.) -
  • Max. Angle (Deg.) -
  • Min. Opening Width (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list