SHELF BIN WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF BIN WHITE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30158WHITE
  • Mfr. Model # 30158WHITE
  • UNSPSC # 24112406
  • CATALOGUE PAGE # 1993
  • Shipping Weight 0.8 lbs

Product Details

Shelf bin system bin box, blue, one piece construction.

Technical Specs

  • Colour White
  • Includes Molded-In Label Area
  • Item Shelf Bin
  • Material Industrial Grade Polymer
  • Load Capacity 20 lbs.
  • Use Divider No. Mfr. No. 40150
  • Inside Width 7-1/8"
  • Inside Height 4"
  • Inside Length 16-1/2"
  • Outside Width 8-3/8"
  • No. of Divider Slots Short 7
  • Outside Height 4"
  • Use with Grainger Divider No. AKM40150
  • Outside Length 17-7/8"
  • No. of Divider Slots Long 0
  • Volume Capacity 0.27 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list