SHELF BIN WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF BIN WHITE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30150WHITE
  • Mfr. Model # 30150WHITE
  • UNSPSC # 24112406
  • CATALOGUE PAGE # 1993
  • Shipping Weight 0.55 lbs

Product Details

Shelf bin system bin box, blue, one piece construction.

Technical Specs

  • Colour White
  • Item Shelf Bin
  • Material Industrial Grade Polymer
  • Includes Molded-In Label Area
  • Load Capacity 15 lbs.
  • Inside Width 7-1/8"
  • Use Divider No. Mfr. No. 40150
  • Outside Width 8-3/8"
  • Inside Length 10-1/4"
  • No. of Divider Slots Short 7
  • Outside Height 4"
  • Inside Height 4"
  • Outside Length 11-5/8"
  • Use with Grainger Divider No. AKM40150
  • No. of Divider Slots Long 0
  • ESD Conductive No
  • Volume Capacity 0.16 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list