SHELF BIN,W 8 3/8,H 6,D 23 5/8,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHELF BIN,W 8 3/8,H 6,D 23 5/8,RED

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZMU9
  • Mfr. Model # 2ZMU9
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Red
  • Item Shelf Bin
  • Material Polypropylene
  • Load Capacity 50 lb.
  • Use Divider No. 2ZMR4
  • Inside Height 6"
  • Inside Width 7-1/8"
  • Outside Height 6"
  • Outside Length 23-5/8"
  • Outside Width 8-3/8"
  • Use with Grainger Divider No. 2ZMR4
  • Inside Length 22-1/8"
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 7
  • Volume Capacity 0.54 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list