SHELF BIN,W 8 3/8,H 6,D 11 5/8,YELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHELF BIN,W 8 3/8,H 6,D 11 5/8,YELL

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZMT3
  • Mfr. Model # 2ZMT3
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Shelf Bin
  • Colour Yellow
  • Material Polypropylene
  • Load Capacity 50 lb.
  • Use Divider No. 2ZMR4
  • Inside Height 6"
  • Inside Width 7-1/8"
  • Outside Width 8-3/8"
  • Outside Height 6"
  • Outside Length 11-5/8"
  • Use with Grainger Divider No. 2ZMR4
  • Inside Length 10-11/64"
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 0
  • Volume Capacity 0.25 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list