Skip Content
SHELF BIN,W 6 5/8,H 6,D 23 5/8,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELF BIN,W 6 5/8,H 6,D 23 5/8,BLUE

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZMP7
  • Mfr. Model # 2ZMP7
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Blue
  • Item Shelf Bin
  • Load Capacity 50 lb.
  • Material Polypropylene
  • Use Divider No. 2ZMR3
  • Inside Height 6"
  • Outside Width 6-5/8"
  • Inside Width 5-1/2"
  • Outside Height 6"
  • Outside Length 23-5/8"
  • Use with Grainger Divider No. 2ZMR3
  • Inside Length 22-1/8"
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 7
  • Volume Capacity 0.42 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list