SHELF BIN,W 6 5/8,H 6,D 11 5/8,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHELF BIN,W 6 5/8,H 6,D 11 5/8,RED

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZMR9
  • Mfr. Model # 2ZMR9
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Red
  • Material Polypropylene
  • Item Shelf Bin
  • Load Capacity 50 lb.
  • Use Divider No. 2ZMR3
  • Inside Height 6"
  • Inside Width 5-1/2"
  • Outside Width 6-5/8"
  • Outside Height 6"
  • Outside Length 11-5/8"
  • Use with Grainger Divider No. 2ZMR3
  • Inside Length 10-1/8"
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 7
  • Volume Capacity 0.19 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list