Skip Content
SHELF BIN,W 4 1/8,H 6,D 17 7/8,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF BIN,W 4 1/8,H 6,D 17 7/8,BLUE

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZMP3
  • Mfr. Model # 2ZMP3
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Colour Blue
  • Material Polypropylene
  • Item Shelf Bin
  • Load Capacity 50 lb.
  • Use Divider No. 2ZMR2
  • Inside Height 6"
  • Inside Width 3"
  • Outside Width 4-1/8"
  • Outside Length 17-7/8"
  • Outside Height 6"
  • Use with Grainger Divider No. 2ZMR2
  • Inside Length 16-1/2"
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 0
  • Volume Capacity 0.17 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list