Skip Content
SHELF BIN,W 4 1/8,H 6,D 11 5/8,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF BIN,W 4 1/8,H 6,D 11 5/8,BLUE

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZMN8
  • Mfr. Model # 2ZMN8
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Colour Blue
  • Item Shelf Bin
  • Material Polypropylene
  • Load Capacity 50 lb.
  • Inside Width 3"
  • Use Divider No. 2ZMR2
  • Outside Length 11-5/8"
  • Inside Height 6"
  • Outside Width 4-1/8"
  • Outside Height 6"
  • Use with Grainger Divider No. 2ZMR2
  • Inside Length 10-11/64"
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 0
  • Volume Capacity 0.10 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list