Skip Content
SHELF BIN,W 11 1/8,H 6,D 17 7/8,BLU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF BIN,W 11 1/8,H 6,D 17 7/8,BLU

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZMP5
  • Mfr. Model # 2ZMP5
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Colour Blue
  • Item Shelf Bin
  • Material Polypropylene
  • Use Divider No. 2ZMR5
  • Load Capacity 50 lb.
  • Inside Width 10"
  • Inside Height 6"
  • Outside Height 6"
  • Outside Length 17-7/8"
  • Outside Width 11-1/8"
  • Use with Grainger Divider No. 2ZMR5
  • Inside Length 16-1/2"
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 0
  • Volume Capacity 0.57 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list