Skip Content
SHELF BIN,TC,30110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SHELF BIN,TC,30110

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30110RECYTC
  • Mfr. Model # 30110RECYTC
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1992
  • Shipping Weight 0.24 lbs

Product Details

Optional dividers and bin cups keep items neatly separated.

Technical Specs

  • Colour Terra Cotta
  • Includes Molded Slots for ID Labels
  • Item Recycled Shelf Bin
  • Material Recycled Plastic
  • Load Capacity 7 lbs.
  • Inside Width 2-3/4"
  • Inside Length 10-1/4"
  • Inside Height 4"
  • Outside Width 2-3/4"
  • Outside Height 4"
  • Green Environmental Attribute 100% Total Recycled Content
  • Outside Length 11-5/8"
  • No. of Divider Slots Short 0
  • No. of Divider Slots Long 0
  • Volume Capacity 0.04 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list