Skip Content
SHELF BIN,RECYCLED,L 19 3/4,H 7 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF BIN,RECYCLED,L 19 3/4,H 7 7/8

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NTZ2
  • Mfr. Model # 1NTZ2
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Technical Specs

  • Material Polypropylene/Polyethylene
  • Colour Black
  • Item Recycled Bin
  • Load Capacity 75 lb.
  • Inside Length 17-3/4"
  • Inside Width 11-1/4"
  • Inside Height 7-1/4"
  • Outside Width 12-3/8"
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Outside Height 7-7/8"
  • Outside Length 19-3/4"
  • Use Divider No. Mfr. No. DMS532
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 0
  • ESD Conductive No
  • Volume Capacity 1.11 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list