Skip Content
SHELF BIN,RECYCLED,L 17 7/8,W 6 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELF BIN,RECYCLED,L 17 7/8,W 6 5/8

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NTX6
  • Mfr. Model # 1NTX6
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • Item Shelf Bin
  • Colour Black
  • Inside Length 16-1/2"
  • Inside Width 5-1/2"
  • Material Polypropylene/Polyethylene
  • Outside Width 6-5/8"
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Inside Height 4"
  • Outside Length 17-7/8"
  • Outside Height 4"
  • Load Capacity 50 lb.
  • Use Divider No. Mfr. No. DSB102/104/106
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 7
  • Volume Capacity 0.21 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list