Skip Content
SHELF BIN,RECYCLED,L 11 5/8,W 2 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELF BIN,RECYCLED,L 11 5/8,W 2 3/4

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NTW9
  • Mfr. Model # 1NTW9
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Colour Black
  • Item Shelf Bin
  • Inside Length 10-1/4"
  • Outside Width 2-3/4"
  • Inside Width 1-5/8"
  • Inside Height 4"
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Outside Height 4"
  • Material Polypropylene/Polyethylene
  • Outside Length 11-5/8"
  • Load Capacity 50 lb.
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 0
  • Volume Capacity 0.03 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list