Skip Content
SHELF BIN,RECYCLED,L 11 5/8,W 11 1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF BIN,RECYCLED,L 11 5/8,W 11 1/

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NTX4
  • Mfr. Model # 1NTX4
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Black
  • Item Shelf Bin
  • Inside Width 10"
  • Inside Length 10-1/4"
  • Material Polypropylene/Polyethylene
  • Outside Width 11-1/8"
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Inside Height 4"
  • Outside Length 11-5/8"
  • Outside Height 4"
  • Load Capacity 50 lb.
  • Use Divider No. Mfr. No. DSB109/110/116
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 0
  • Volume Capacity 0.23 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list