Skip Content
SHELF BIN,L 17 5/8,W 5 9/16,H 4 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELF BIN,L 17 5/8,W 5 9/16,H 4 5/8

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KWC7
  • Mfr. Model # 2KWC7
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Gray
  • Item Drawer Bin
  • Material High Impact Polystyrene
  • Use Divider No. 1NTU1
  • Outside Width 5-9/16"
  • Outside Height 4-5/8"
  • Outside Length 17-5/8"
  • Load Capacity 25 lbs.
  • Volume Capacity 0.26 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list