Skip Content
SHELF BIN,L 11 5/8,W 5 9/16,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELF BIN,L 11 5/8,W 5 9/16,YELLOW

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KWA6
  • Mfr. Model # 2KWA6
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Material High Impact Polystyrene
  • Item Drawer Bin
  • Colour Yellow
  • Use Divider No. 1NTT8
  • Outside Width 5-9/16"
  • Outside Height 2-5/8"
  • Outside Length 11-5/8"
  • Load Capacity 15 lbs.
  • Volume Capacity 0.10 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list