Skip Content
SHELF BIN,L 11 5/8,W 5 9/16,H 4 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF BIN,L 11 5/8,W 5 9/16,H 4 5/8

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KWB4
  • Mfr. Model # 2KWB4
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Item Drawer Bin
  • Colour Gray
  • Material High Impact Polystyrene
  • Use Divider No. 1NTU1
  • Outside Width 5-9/16"
  • Outside Length 11-5/8"
  • Outside Height 4-5/8"
  • Load Capacity 20 lbs.
  • ESD Conductive No
  • Volume Capacity 0.17 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list