SHELF BIN GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF BIN GREEN

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30174GREEN
  • Mfr. Model # 30174GREEN
  • UNSPSC # 24112406
  • CATALOGUE PAGE # 1993
  • Shipping Weight 1.37 lbs

Product Details

Shelf bin system bin box, blue, one piece construction.

Technical Specs

  • Colour Green
  • Item Shelf Bin
  • Load Capacity 20 lbs.
  • Inside Width 10"
  • Inside Length 22-1/8"
  • Inside Height 4"
  • Outside Height 4"
  • Outside Width 11-1/8"
  • Outside Length 23-5/8"
  • Includes Molded-In Label Area
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40170
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 0
  • Volume Capacity 513 cu. in.
  • Use with Grainger Divider No. 6A278
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list