SHELF BIN GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF BIN GREEN

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30164GREEN
  • Mfr. Model # 30164GREEN
  • UNSPSC # 24112406
  • CATALOGUE PAGE # 1993
  • Shipping Weight 0.97 lbs

Product Details

Shelf bin system bin box, blue, one piece construction.

Technical Specs

  • Colour Green
  • Item Shelf Bin
  • Includes Molded-In Label Area
  • Load Capacity 20 lbs.
  • Inside Width 5-1/2"
  • Use Divider No. Mfr. No. 40130
  • Material Industrial Grade Polymer
  • Inside Height 4"
  • Outside Width 6-5/8"
  • Inside Length 22-1/8"
  • No. of Divider Slots Short 7
  • Outside Height 4"
  • Outside Length 23-5/8"
  • Use with Grainger Divider No. 3A564
  • No. of Divider Slots Long 0
  • Volume Capacity 321 cu. in.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list