SHELF BIN DIVIDER,W 6 5/8 IN,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHELF BIN DIVIDER,W 6 5/8 IN,PK 50

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZMR3
  • Mfr. Model # 2ZMR3
  • UNSPSC # 24112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Black
  • Item Shelf Bin Divider
  • Material Polypropylene
  • For Use With 2ZMN9, 2ZMR9, 2ZMT1, 2ZMP4, 2ZMT8, 2ZMT9, 2ZMP7, 2ZMU7, 2ZMU8
  • Overall Length 4-1/8"
  • Divider Direction Side to Side
  • ESD Conductive No
  • Used With Bin or Container Style Drawer Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list