Skip Content
SHELF BIN 6 IN D WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELF BIN 6 IN D WHITE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30014WHITE
  • Mfr. Model # 30014WHITE
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.01 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Material Industrial Grade Polymer
  • Includes Label Area on Front of Bin
  • Load Capacity 35 lbs.
  • Colour White
  • Item ShelfMax
  • Use Divider No. Mfr. No. 40050
  • Inside Width 9-7/16"
  • Inside Length 21-3/4"
  • Inside Height 5-9/10"
  • Outside Height 6"
  • Outside Width 11-1/8"
  • No. of Divider Slots Short 7
  • Outside Length 23-5/8
  • Volume Capacity 0.75 cu. ft.
  • No. of Divider Slots Long 0
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list