Discontinued with Replacement
SHELF BIN 6 IN D RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHELF BIN 6 IN D RED

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30044RED
  • Mfr. Model # 30044RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 1.05 lbs
Suggested Replacement Product
BIN SHELF 23.625 X 4.125 X 4 RED

Your Price: NA

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Colour Red
  • Includes Label Area on Front of Bin
  • Load Capacity 25 lbs.
  • Item ShelfMax
  • Material Industrial Grade Polymer
  • Inside Width 2-1/2"
  • Use Divider No. Mfr. No. 40020
  • Inside Length 21-3/4"
  • Inside Height 5-9/10"
  • Outside Width 4-1/4"
  • Outside Height 6"
  • No. of Divider Slots Short 7
  • Outside Length 23-5/8"
  • Volume Capacity 0.24 cu. ft.
  • No. of Divider Slots Long 0
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list