Discontinued with Replacement
SHELF BIN 6 IN D CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHELF BIN 6 IN D CLEAR

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30044SCLAR
  • Mfr. Model # 30044SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 1.05 lbs
Suggested Replacement Product
CLEAR SHELF BIN 23-5/8 X 4-1/8 X 4

Your Price: NA

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Includes Label Area on Front of Bin
  • Material Industrial Grade Polymer
  • Load Capacity 25 lbs.
  • Item ShelfMax
  • Colour Clear
  • Use Divider No. Mfr. No. 40020
  • Inside Length 21-3/4"
  • Inside Width 2-1/2"
  • Inside Height 5-9/10"
  • Outside Width 4-1/4"
  • No. of Divider Slots Short 7
  • Outside Height 6"
  • Outside Length 23-5/8"
  • Volume Capacity 0.24 cu. ft.
  • No. of Divider Slots Long 0
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list