SHELF BIN 6 IN D BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SHELF BIN 6 IN D BLUE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30018BLUE
  • Mfr. Model # 30018BLUE
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 1.41 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Colour Blue
  • Includes Label Area on Front of Bin
  • Item ShelfMax
  • Material Industrial Grade Polymers
  • Load Capacity 35 lbs.
  • Inside Length 16"
  • Use Divider No. Mfr. No. 40050
  • Inside Width 9-1/2"
  • Inside Height 5-15/16"
  • Outside Width 11-1/8"
  • Outside Height 6"
  • No. of Divider Slots Short 7
  • Outside Length 17-7/8"
  • Volume Capacity 0.56 cu. ft.
  • No. of Divider Slots Long 0
  • Use with Grainger Divider No. 40J896
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list