SHELF BIN 6 IN D BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF BIN 6 IN D BLUE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30014BLUE
  • Mfr. Model # 30014BLUE
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 2.01 lbs

Technical Specs

  • Colour Blue
  • Item ShelfMax
  • Material Industrial Grade Polymers
  • Load Capacity 35 lbs.
  • Use Divider No. Mfr. No. 40050
  • Inside Width 9-1/2"
  • Inside Length 21-3/4"
  • Inside Height 5-15/16"
  • No. of Divider Slots Short 7
  • Outside Width 11-1/8"
  • Outside Height 6"
  • Outside Length 23-5/8"
  • Includes Label Area on Front of Bin
  • No. of Divider Slots Long 0
  • Use with Grainger Divider No. 40J896
  • Volume Capacity 0.75 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list