Skip Content
SHELF BIN,23-5/8L X 6-5/8W,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF BIN,23-5/8L X 6-5/8W,YELLOW

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9LG54
  • Mfr. Model # 9LG54
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Yellow
  • Outside Width 6-5/8"
  • Item Shelf Bin
  • Outside Height 4"
  • Outside Length 23-5/8"
  • Material Polypropylene
  • Load Capacity 50 lb.
  • Use Divider No. Mfr. No. DSB102/104/106
  • Inside Width 5-1/2"
  • Inside Length 22-1/8"
  • Inside Height 4"
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 0
  • Volume Capacity 0.28 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list