Discontinued with Replacement
SHELF BIN 23-5/8 X 4-1/8 X 8 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHELF BIN 23-5/8 X 4-1/8 X 8 BLUE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30844BLUE
  • Mfr. Model # 30844BLUE
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 1.41 lbs
Suggested Replacement Product
BIN SHELF 23.625 X 4.125 X 4 BLUE

Your Price: NA

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Colour Blue
  • Includes Label Area on Front of Bin
  • Item ShelfMax8
  • Load Capacity 30 lbs.
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40840
  • Inside Length 21-1/4"
  • Inside Width 2-1/2"
  • Inside Height 7-9/10"
  • Outside Width 4-1/8"
  • Outside Height 8"
  • Outside Length 23-5/8"
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 7
  • Volume Capacity 0.31 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list