Skip Content
SHELF BIN 23-5/8 X 24 X 8 YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF BIN 23-5/8 X 24 X 8 YELLOW

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30824YELLO
  • Mfr. Model # 30824YELLO
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 5.14 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Colour Yellow
  • Includes Label Area on Front of Bin
  • Item ShelfMax8
  • Material Industrial Grade Polymer
  • Load Capacity 40 lbs.
  • Use Divider No. Mfr. No. 40820
  • Inside Width 20-13/16"
  • Outside Width 22-1/2"
  • Inside Length 21-1/4"
  • Inside Height 7-9/10"
  • No. of Divider Slots Long 7
  • No. of Divider Slots Short 7
  • Outside Height 8"
  • Outside Length 23-5/8"
  • Volume Capacity 2.04 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list