Skip Content
SHELF BIN 23-5/8 X 18 X 8 YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SHELF BIN 23-5/8 X 18 X 8 YELLOW

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30814YELLO
  • Mfr. Model # 30814YELLO
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 3.83 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Includes Label Area on Front of Bin
  • Colour Yellow
  • Material Industrial Grade Polymer
  • Item ShelfMax8
  • Load Capacity 40 lbs.
  • Use Divider No. Mfr. No. 40818
  • Inside Width 14-5/16"
  • Inside Height 7-9/10"
  • Outside Width 16-1/2"
  • Inside Length 21-1/4"
  • No. of Divider Slots Long 7
  • No. of Divider Slots Short 7
  • Outside Height 8"
  • Outside Length 23-5/8"
  • Volume Capacity 1.47 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list