Skip Content
Discontinued with Replacement
SHELF BIN 23-5/8 X 18 X 8 CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHELF BIN 23-5/8 X 18 X 8 CLEAR

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30814SCLAR
  • Mfr. Model # 30814SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 3.83 lbs
Suggested Replacement Product
SHELF BIN 6 IN D CLEAR

Price: NA

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Colour Clear
  • Item ShelfMax8
  • Includes Label Area on Front of Bin
  • Material Industrial Grade Polymer
  • Load Capacity 40 lbs.
  • Use Divider No. Mfr. No. 40818
  • Outside Width 16-1/2"
  • Inside Length 21-1/4"
  • Inside Width 14-5/16"
  • Inside Height 7-9/10"
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 7
  • Outside Height 8"
  • Outside Length 23-5/8"
  • Volume Capacity 1.47 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list