Skip Content
SHELF BIN 23-5/8 X 11-1/8 X 8 CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF BIN 23-5/8 X 11-1/8 X 8 CLEAR

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30804SCLAR
  • Mfr. Model # 30804SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 2.49 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Colour Clear
  • Includes Label Area on Front of Bin
  • Item ShelfMax8
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40800
  • Inside Width 9-1/8"
  • Load Capacity 35 lbs.
  • Inside Height 7-9/10"
  • Outside Width 11-1/8"
  • Inside Length 21-1/4"
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 7
  • Outside Length 23-5/8"
  • Outside Height 8"
  • Volume Capacity 0.96 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list