Skip Content
SHELF BIN,17-7/8LX11-1/8W,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF BIN,17-7/8LX11-1/8W,YELLOW

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8X094
  • Mfr. Model # 8X094
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Yellow
  • Item Shelf Bin
  • Outside Width 11-1/8"
  • Outside Height 4"
  • Outside Length 17-7/8"
  • Material Polypropylene
  • Inside Length 16-1/2"
  • Load Capacity 50 lb.
  • Use Divider No. Mfr. No. DSB109/110/116
  • Inside Height 4"
  • Inside Width 10"
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 0
  • ESD Conductive No
  • Volume Capacity 0.38 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list