Skip Content
SHELF BIN,17-7/8L X 8-3/8W,IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF BIN,17-7/8L X 8-3/8W,IVORY

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8C760
  • Mfr. Model # 8C760
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Colour Ivory
  • Outside Width 8-3/8"
  • Item Shelf Bin
  • Outside Height 4"
  • Outside Length 17-7/8"
  • Material Polypropylene
  • Load Capacity 50 lb.
  • Use Divider No. Mfr. No. DSB107/108/114
  • Inside Width 7-1/8"
  • Inside Height 4"
  • Inside Length 16-1/2"
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 0
  • Volume Capacity 0.27 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list