SHELF BIN,17-7/8L X 6-5/8W,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF BIN,17-7/8L X 6-5/8W,GREEN

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8TT53
  • Mfr. Model # 8TT53
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Item Shelf Bin
  • Outside Height 4"
  • Outside Width 6-5/8"
  • Colour Green
  • Outside Length 17-7/8"
  • Load Capacity 50 lb.
  • Material Polypropylene
  • Inside Width 5-1/2"
  • Use Divider No. Mfr. No. DSB102/104/106
  • Inside Length 16-1/2"
  • Inside Height 4"
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 0
  • ESD Conductive No
  • Volume Capacity 0.21 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list