Skip Content
SHELF BIN 17-5/8 X 8 281 X 8 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF BIN 17-5/8 X 8 281 X 8 RED

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30888RED
  • Mfr. Model # 30888RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 1.51 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Colour Red
  • Material Industrial Grade Polymer
  • Includes Label Area on Front of Bin
  • Load Capacity 35 lbs.
  • Item ShelfMax8
  • Use Divider No. Mfr. No. 40880
  • Inside Width 6-3/10"
  • Inside Length 15-1/4"
  • Outside Width 8-3/10"
  • Inside Height 7-9/10"
  • No. of Divider Slots Long 7
  • No. of Divider Slots Short 7
  • Outside Height 8"
  • Volume Capacity 0.49 cu. ft.
  • Outside Length 17-5/8"
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list