Skip Content
SHELF BIN 17-5/8 X 18 X 8 RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF BIN 17-5/8 X 18 X 8 RED

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30818RED
  • Mfr. Model # 30818RED
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 2.83 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Colour Red
  • Item ShelfMax8
  • Includes Label Area on Front of Bin
  • Load Capacity 35 lbs.
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40818
  • Inside Width 14-7/16"
  • Inside Length 15-1/4"
  • Inside Height 7-9/10"
  • Outside Width 16-1/2"
  • No. of Divider Slots Short 7
  • Outside Length 18"
  • Outside Height 8"
  • No. of Divider Slots Long 7
  • Volume Capacity 1.06 cu. ft.
  • Use with Grainger Divider No. 49K881
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list