Skip Content
SHELF BIN 15-5/8 X 8 281 X8 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SHELF BIN 15-5/8 X 8 281 X8 BLUE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30886BLUE
  • Mfr. Model # 30886BLUE
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 1.25 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Includes Label Area on Front of Bin
  • Colour Blue
  • Item ShelfMax8
  • Material Industrial Grade Polymer
  • Load Capacity 35 lbs.
  • Use Divider No. Mfr. No. 40880
  • Inside Width 6-3/10"
  • Inside Length 13-3/8"
  • Outside Width 8-3/10"
  • Inside Height 7-9/10"
  • No. of Divider Slots Short 7
  • Outside Height 8"
  • No. of Divider Slots Long 7
  • Volume Capacity 0.43 cu. ft.
  • Outside Length 16"
  • Use with Grainger Divider No. 49K879
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list