Discontinued with Replacement
SHELF BIN 15-5/8 X 6-5/8 X 8 CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHELF BIN 15-5/8 X 6-5/8 X 8 CLEAR

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30866SCLAR
  • Mfr. Model # 30866SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 1.09 lbs
Suggested Replacement Product
CLEAR SHELFMAX 17-5/8 X 6-5/8 X 6

Your Price: NA

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Includes Label Area on Front of Bin
  • Material Industrial Grade Polymer
  • Load Capacity 30 lbs.
  • Item ShelfMax8
  • Use Divider No. Mfr. No. 40860
  • Colour Clear
  • Inside Width 4-9/10"
  • Inside Length 13-1/4"
  • Inside Height 7-9/10"
  • Outside Width 6-5/8"
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 7
  • Outside Height 8"
  • Volume Capacity 0.34 cu. ft.
  • Outside Length 15-5/8"
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list