!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SHELF BIN 15-5/8 X 6-5/8 X 8 BLUE

SHELF BIN 15-5/8 X 6-5/8 X 8 BLUE

AKRO-MILS

SHELF BIN 15-5/8 X 6-5/8 X 8 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHELF BIN 15-5/8 X 6-5/8 X 8 BLUE

SHELF BIN 15-5/8 X 6-5/8 X 8 BLUE

AKRO-MILS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AKM30866BLUE
  • Mfr. Model # 30866BLUE
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs
Suggested Replacement Product
BIN SHELF 6HX17-7/8LX6-5/8W BLUE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.77 / EACH

EHC: EHC :

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Item ShelfMax8
  • Outside Width 6-5/8"
  • Inside Length 13-3/8"
  • Inside Height 7-9/10"
  • Load Capacity 30 lbs.
  • Colour Blue
  • Use with Grainger Divider No. 49K878
  • No. of Divider Slots Short 7
  • ESD Conductive No
  • Outside Length 16"
  • Outside Height 8"
  • Inside Width 4-9/10"
  • Volume Capacity 0.34 cu. ft.
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40860
  • No. of Divider Slots Long 7
  • Includes Label Area on Front of Bin

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list