Skip Content
SHELF BIN 15-5/8 X 11-1/8 X 8 CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SHELF BIN 15-5/8 X 11-1/8 X 8 CLEAR

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30806SCLAR
  • Mfr. Model # 30806SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1994
  • Shipping Weight 1.63 lbs

Product Details

Up to 85 percent more holding capacity than traditional 4 inch shelf bins, and a holding capacity that is up to 25 percent more than comparable 6 inch high storage bins. Rolled ridge provides added strength and durability when filled to maximum capacity.

Technical Specs

  • Includes Label Area on Front of Bin
  • Colour Clear
  • Item ShelfMax8
  • Material Industrial Grade Polymer
  • Load Capacity 35 lbs.
  • Inside Width 9-1/8"
  • Use Divider No. Mfr. No. 40800
  • Inside Length 13-1/4"
  • Outside Width 11-1/8"
  • Inside Height 7-9/10"
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 7
  • Volume Capacity 0.6 cu. ft.
  • Outside Height 8"
  • Outside Length 15-5/8"
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list