Skip Content
SHELF BIN,11-5/8L X 8-3/8W,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF BIN,11-5/8L X 8-3/8W,GREEN

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8C511
  • Mfr. Model # 8C511
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Green
  • Outside Width 8-3/8"
  • Item Shelf Bin
  • Outside Height 4"
  • Outside Length 11-5/8"
  • Material Polypropylene
  • Load Capacity 50 lb.
  • Inside Length 10-1/4"
  • Use Divider No. Mfr. No. DSB107/108/114
  • Inside Width 7-1/8"
  • Inside Height 4"
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 0
  • Volume Capacity 0.16 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list