Skip Content
SHELF BIN,11-5/8L X 6-5/8W,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHELF BIN,11-5/8L X 6-5/8W,YELLOW

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9TZU2
  • Mfr. Model # 9TZU2
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Yellow
  • Outside Height 4"
  • Outside Width 6-5/8"
  • Item Shelf Bin
  • Outside Length 11-5/8"
  • Use Divider No. Mfr. No. DSB102/104/106
  • Material Polypropylene
  • Load Capacity 50 lb.
  • Inside Width 5-1/2"
  • Inside Length 10-1/4"
  • Inside Height 4"
  • No. of Divider Slots Short 7
  • No. of Divider Slots Long 0
  • Volume Capacity 0.13 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list