SHELF BIN,11-5/8L X 4-1/8W,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHELF BIN,11-5/8L X 4-1/8W,GREEN

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9U072
  • Mfr. Model # 9U072
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Green
  • Item Shelf Bin
  • Material Polypropylene
  • Outside Width 4-1/8"
  • Outside Length 11-5/8"
  • Outside Height 4"
  • Use Divider No. Mfr. No. DSB101/103/105
  • Load Capacity 50 lb.
  • Inside Width 3"
  • Inside Length 10-1/4"
  • No. of Divider Slots Short 7
  • Inside Height 4"
  • No. of Divider Slots Long 0
  • Volume Capacity 0.07 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list